Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 1792005K Model PM2000 5HP 3-Phase 230/460V Tablesaw W/ 50" Rip Accu-Fence Workbench
See all 39 items in product family

Powermatic 1792005K Model PM2000 5HP 3-Phase 230/460V Tablesaw W/ 50" Rip Accu-Fence Workbench

Item #: WBB57961

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,672.00 Save up to 17%
Price: $3,059.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. It boasts the heaviest cast iron base in its class that virtually eliminates table vibration. The cast iron tables are oversized, and the push button arbor lock is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale has adjustable angle indicators for repetitive bevel cuts. Built-in retractable omni-directional caster system mobilizes your table saw. A wide stance, heavy-duty trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build up. Built-in dust collection port with sloped cabinet floor and convenient access to the inside of the saw cabinet make for simple clean-up. The saw has a proprietary safety switch with magnetic interlock, and the stop button can be knee activated.

Features:

  • Quick release riving knife greatly reduces binding/kickback risk
  • Built-in retractable caster system for immediate shop mobility
  • Arbor lock for rapid blade change
  • Wide stance heavy-duty trunnion for stability and smooth blade positioning
  • Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts
  • Industrial-duty Accu-Fence® System ensures accurate cuts
  • Heavy-duty deluxe micro-adjust miter gauge with aluminum extruded 13 extension fence, for good workpiece support and fine angle adjustments.
  • Precision ground, high luster, cast iron table top with front and rear edge bevel to prevent catching of miter gauge on table edge

Documents are in PDF format

Product Specifications

    • TABLE TYPECast Iron
    • MOTOR HORSEPOWER5
    • MITER GAUGE TYPEDeluxe,micro adj. w/ Aluminum extruded fence
    • DUST COLLECTION MIN. CFM REQUIRED350
    • DUST PORT DIAMETER INCHES4
    • TABLE SIZE (L" X W")30-1/2 x 22
    • TABLE SIZE WITH STANDARD EXTENSION (L" X W")42 x 30-1/2
    • TABLE HEIGHT (IN.)34-1/2
    • MAXIMUM DIAMETER OF DADO (IN.)8
    • MAXIMUM WIDTH OF DADO (IN.)13/16
    • MAXIMUM RIP LEFT OF BLADE (IN.)13-1/2
    • MAXIMUM RIP RIGHT OF BLADE (IN.)50
    • MAXIMUM DEPTH OF CUT (IN.)3-1/8
    • AMPS12/6
    • RIP CAPACITY (IN.)50
    • BRANDPowermatic
    • DESCRIPTIONTablesaw
    • TYPEStationary
    • BLADE DIAMETER10"
    • MODELPM2000
    • BLADE DIAMETER INCHES10
    • ARBOR SPEED (RPM)4300
    • ARBOR DIAMETER (IN.)5/8
    • MANUFACTURERS PART NUMBER1792005K
    • PREWIREDPrewired 230V,*requires add. 460V mag. switch
    • MOTOR VOLTAGE230/460
    • MOTOR PHASE3
    • TABLE SIZE WITHOUT WINGS (L" X W")22 x 30-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46