Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scroll Saw DS 115/E
See all 2 items in product family

Scroll Saw DS 115/E

Item #: T9FB605910

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95

with FREE shipping today! (within the contiguous US)

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Scroll Saw DS 115/E

This is the perfect machine for scroll saw relief projects, intarsia, precision mechanics, model building, toy and puzzle making, designs, architectural models, and restoration of antiques. Also ideal for schools and training centers. Even with its superior cutting ability the DSH/E emits only a quiet hum while cutting wood up to 50mm (1 1/2"), plastic up to 30mm (13/16"), and non-ferrous metals up to 10mm (13/32"). The DSH/E also cuts effortlessly Plexiglas, fiberglass, foam, leather, or cork. The free swinging saw blade holder takes standard saw blades with pin ends. However, blades without pin ends may also be clamped safely by means of a toggle screw. The slender saw arm allows for a clear view to the back of work piece, and a quick tension release lever is ideal for frequent inside cuts. The dust blower with adjustable nozzle ensures clear sight of the work piece and cutting line. The machine base is made from solid cast iron with rubber feet minimizing vibrations (may also be bolted down). The table is extremely stable with a large work area of 14 5/32" x 10 1/2" (360 x 270mm) and can be tilted 45° for miter cuts. Vacuum cleaner and dust extractor are side-mounted allowing for a dust-free environment. The machine comes with 5 coarse and 5 fine saw blades each. Technical data: Volts 110 - 120V AC, 50/60Hz Motor 200W powerful special motor with electronic speed control keeping stroke speed constant under any load. Speeds 200 - 1,400 strokes/min. Stroke length 3/4" (19mm). Throat 15 3/4" (400mm). Cutting depth 2" (50mm), 1" (25mm) at 45° bevel. Overall dimensions L 21" (53cm), W 10.5 (27cm), H 12" (30cm). Weight: 44 lb (20kg)

Product Specifications

  • CORD LENGTH FEET7.5
  • LENGTH INCHES23.62
  • BRANDProxxon
  • HEIGHT INCHES15.16
  • CONSTRUCTION TYPEPolyamide/Cast Aluminum
  • WEIGHT LBS8
  • VOLTAGE110
  • WIDTH INCHES12.99
  • HERTZ60
  • DISTRIBUTOR PART NUMBER37088
  • COLORGreen/Gold
  • AMPS0.77
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.