Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 6827042 30-1/2 x 21-1/2" Wood Extension Table for PM2000 Table Saw
See all 34 items in product family

Powermatic 6827042 30-1/2 x 21-1/2" Wood Extension Table for PM2000 Table Saw

Item #: WBB503744

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.71 Save up to 13%
Price: $ 117.99
Product Information
Customer Review
Product Q&A
This wood table bolts to the fence rails, and extends your table saw's capacity. It's surfaced with Duramine, a melamine substance that offers a smooth surface on which to slide workpieces, while enduring rugged, long-term use.

Features:

  • Duramine™ surface allows smooth workpiece travel, while offering durability
  • Expands the table Saw's capacity, especially useful for panel cutting
  • Bolts securely to the fence rails

Product Specifications

    • OVERALL DIMENSIONS30-1/2 x 21.5 x 3-1/2
    • MANUFACTURERS PART NUMBER6827042
    • LENGTH30.5
    • WIDTH21.5
    • HEIGHT3.5
    • WEIGHT24.5
    • TYPEExtension Table
    • BRANDPowermatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed