Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,185 Items)
Sub Category
Saws-Tile (14)
Remove
BOSCH GTA10, Folding Stand For TC10
Remove

      Items
BOSCH GTA10, Folding Stand For TC10 BOSCH GTA10, Folding Stand For TC10


BOSCH GTA10, Folding Stand For TC10
Email This Page Printer Friendly Version
BOSCH GTA10, Folding Stand For TC10
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885675
Price: $117.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH GTA10, Folding Stand For TC10

Features/Benefits
  • Exclusively designed for the Bosch TC10 10" Wet Tile Saw
  • Quick folding all-steel design-Sets up and breaks down in seconds; durable on and off the jobsite
  • Dual Working Height Adjustment-Allows user to work at most comfortable level
  • Tool-free attachment-Saves valuable setup and breakdown time


Product Specifications
CONSTRUCTION Steel
BRAND BOSCH
OVERALL DIMENSIONS 34Lx31H
MANUFACTURERS PART NUMBER GTA10
DESCRIPTION Folding Stand for TC10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)