Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 708719 JBB-14 Blade Block Set for 14" Bandsaw - Pkg Qty 6
See all 16 items in product family

JET 708719 JBB-14 Blade Block Set for 14" Bandsaw - Pkg Qty 6

Item #: WBB503944

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.00 Save up to 42%
$17.95 each

Sold in packages of 6

Price: $107.70

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Blade Block Set for 14 JET Bandsaws

Features:

  • Polymer blade guides
  • Protects the user and the blade
  • Allows a higher resaw capacity

Product Specifications

    • MANUFACTURERS PART NUMBER708719
    • LENGTH4.6
    • WIDTH2.6
    • HEIGHT0.6
    • WEIGHT0.05
    • TYPEBlade Block Set
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!