Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powermatic 1791217 6" Riser Block Kit for PWBS-14 14" Bandsaw - Pkg Qty 2
See all 16 items in product family

Powermatic 1791217 6" Riser Block Kit for PWBS-14 14" Bandsaw - Pkg Qty 2

Item #: WBB503918

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $264.00 Save up to 20%
$104.95 each

Sold in packages of 2

Price: $209.90

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The Riser Block adds 6" of height to the Powermatic 14" Bandsaw, producing 12" total resaw capacity. The kit includes riser block, extended blade guards and guide post, a 105" blade, all necessary fasteners, and complete assembly instructions.

Features:

  • Adds 6-inches for a total 12-inch resaw capacity
  • Installs easily to the Powermatic PWBS-14 Band Saw

Documents are in PDF format

Product Specifications

    • TOOTH DESIGNraker
    • BANDSAW SIZE (IN.)14
    • LENGTH22.8
    • WIDTH12.7
    • HEIGHT6
    • TPI6
    • MINIMUM CUTTING RADIUS
    • BRANDPowermatic
    • BLADE LENGTH105
    • BLADE WIDTH INCHES3/8
    • OVERALL DIMENSIONS22.8 x 12.7 x 6
    • MANUFACTURERS PART NUMBER1791217
    • DESCRIPTION6" Riser Block Kit for PWBS-14
    • BLADE THICKNESS0.02
    • WEIGHT14
    • TYPERiser Block Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed