Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Screwdrivers


(2,475 Items)
Sub Category
Bits-Fastener Drive (463)
Remove
TORX® Insert Bit-T25, 1" Overall Length 1 Pc.
Remove

      Items
TORX® Insert Bit-T25, 1" Overall Length 1 Pc. TORX® Insert Bit-T25, 1" Overall Length 1 Pc.


TORX® Insert Bit-T25, 1" Overall Length 1 Pc.
TORX® Insert Bit-T25, 1" Overall Length 1 Pc.
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB224182
Price: $1.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review


TORX® Insert Bits

Common in automotive and computer industries. Ideal for high torque applications.
Product Specifications
PACKAGE QUANTITY 1
CARTON QTY 5
PACK QTY 1
SIZE T25
OVERALL LENGTH 1
TYPE TORX
MANUFACTURERS PART NUMBER 3513271C
BRAND Irwin


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Phillips-Power Bit 1P 6" -Bulk

Phillips-Power Bit 1P 6" -Bulk

From $3.67
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)