Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

66 Pc. Metric Tap & Hex Die Set

Item #: WBB224123

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $718.94 Save: up to 41%
Price: $425.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A

66-pc Metric Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 66-pc set in plastic case includes the following items:

Metric Plug Tap and 5/8" Hexagon Dies in sizes: 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00

Metric Plug Tap and 1" Hexagon Dies in sizes: 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75

Metric Plug Tap and 1-7/16" Hexagon Dies in sizes: 14mm - 1.50, 14mm - 2.00, 16mm - 1.50, 16mm - 2.00, 18mm - 1.50, 18mm - 2.50

Metric Plug Tap and 1-13/16" Hexagon Dies in sizes: 20mm - 2.50, 22mm - 1.50, 24mm - 2.00, 24mm - 3.00

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 28 BSP

Threading Tools: Adjustable Die Stock - 1" Dies, Adjustable Die Stock - 1-7/16" Hexagon Dies, Adjustable Die Stock 1-3/16" Hexagon Dies, Plain Die Stock - 5/8" Hexagon Dies, T-Handle Wrench - Taps No. 0 to 1/4", Adj. Handle Tap Wrench - Taps No. 0 to 1/2", Adj. Handle Tap Wrench - Taps No. 1/4" to 1/2", Two-in-One Tap Wrench - Taps 1/4" to 1/2", 16 Leaf Metric Thread Pitch Gauge

Product Specifications

  • CARTON QTY1
  • TYPE66 Pc. Metric Tap & Hex Die
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.