Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7-piece Metric Nut Driver Set
See all 27 items in product family

7-piece Metric Nut Driver Set

Item #: WBB641180

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
7-piece Metric Nut Driver Set

Seven-piece professional metric nut driver set includes sizes: 5 mm x 75, 6 mm x 75, 7 mm x 75, 8 mm x 75, 9 mm x 75, 10 mm x 75 and 11 mm x 75. Rugged and designed for shop environments, tools feature hollow shafts, ergonomic soft grip handles, and alloy steel sockets and shafts. Set is color coded for easy identification. Tools packaged in handy plastic hanging organizer.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-14500
    • PACKAGE QUANTITY7
    • TYPESet
    • DIAMETERAsstd.
    • MEASURING SYSTEMMetric
    • CONSTRUCTIONAlloy Steel
    • BLADE LENGTH3
    • SIZE3/16"-7/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!