Screwdriver Sets
Availability
Brand
Type
Length
Height
Color
Price
Number of Pieces
6
Tip Type
Slotted, Phillips®, Slotted, Square
Size
Phillips #1x3",#2x4",#2x6" Slotted 1/4"x4",3/16x6",5/16"x6", Square #1 & #2
Number of Pieces
6
Tip Type
Slotted, Phillips®
Size
1/16", 1/8", 3/32", 5/32", PH0, PH00
Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set
Number of Pieces
6
Number of Pieces
8
Tip Type
Cabinet, Keystone, Phillips®
Size
#1, (2) #2, #3, 1/4", (2) 5/16", 3/16"
Number of Pieces
20
Tip Type
Slotted, Phillips, Torx
Size
1/4"- 3/8"
Number of Pieces
6
Tip Type
Torx®
Size
T6, T7, T8, T9, T10, T15
Number of Pieces
3
Tip Type
Torx
Size
T15 - T25
Number of Pieces
6
Tip Type
Slotted, Phillips®
Size
1.4mm, 1.8mm, 2.3mm, 3mm, PH0, PH1
Number of Pieces
8
Number of Pieces
4
Tip Type
Black Phosphate Plated Tip
Size
#0 Phillips, 1/16 IN Keystone, 3/32 IN Cabinet And 1/8 IN Cabinet
Number of Pieces
6
Tip Type
Slotted, Phillips
Size
1.5mm - 2.5mm
Number of Pieces
10
Tip Type
Slotted, Phillips, Pozidriv
Size
1/8" - 5/16"
Number of Pieces
4
Tip Type
Square
Size
#0 - #3
Number of Pieces
7
Tip Type
Flat, Phillips®
Size
1/4", 5/16", 3/8", PH1, PH2, PH3, PH4
Tip Type
Slotted, Phillips®
Size
Slotted 1/8"x3", 3/16"x3", 3/16"x3", Philips #2x4"
Tip Type
Slotted, Phillips®
Size
Slotted 1/8"x3", 3/16"x3", 3/16"x6", 5/16"x6", Phillips #1x3", #2x4"
Number of Pieces
5
Tip Type
Slotted
Size
1/8" - 3/8"
Number of Pieces
10
Tip Type
Flat, Cabinet, Phillips®
Size
3/16", 1/4", 1/8", PH0, PH1, (2) PH2, 1/8", 3/16", 5/16"
Number of Pieces
4
Tip Type
Phillips, Slotted
Size
3/8" - 3/8"
Number of Pieces
12
Tip Type
Phillips, Slotted, Torx
Size
1.5mm - 2.5mm
Number of Pieces
7
Tip Type
Slotted, Phillips®
Size
1mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, PH000, PH00, PH0, PH1
Number of Pieces
6
Tip Type
Torx
Size
T5 - T10
Number of Pieces
18
Number of Pieces
12
Tip Type
Slotted, Phillips
Size
1/4” - 3/8”
Number of Pieces
5
Tip Type
Flat, Phillips®
Size
3/32", 5/32", 7/32", PH1, PH2
Number of Pieces
5
Tip Type
Phillips
Size
#0 - #3
Number of Pieces
4
Tip Type
Pozidriv
Size
#0 - #3
Number of Pieces
7
Tip Type
Torx®
Size
T5, T6, T7, T8, T9, T10, T15
Number of Pieces
7
Tip Type
Torx
Size
T10 - T40
Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces
Number of Pieces
19
Tip Type
Flat, Cabinet, Phillips®
Number of Pieces
6
Tip Type
Slotted, Phillips
Size
1/8" - 3/8"
Number of Pieces
10
Tip Type
Slotted, Phillips®
Size
Various
Stanley 66-358 7 PC. Stubby Phillips & Slotted Multi-Bit Ratcheting Screwdriver Set
Number of Pieces
7
Number of Pieces
6
Tip Type
Slotted, Phillips®
Size
1.4mm, 2mm, 2.4mm, 3mm, PH0, PH1
Number of Pieces
2
Tip Type
Phillips, Slotted
Number of Pieces
7
Tip Type
Cabinet, Keystone, Phillips®
Size
#1, #2, 1/4", 5/16", (3) 1/8"
Number of Pieces
21