Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 9828 8 PC. 1/2" Drive Slotted & Phillips Bit Set W Impact Driver

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Sunex Tools 9828 8 PC. 1/2" Drive Slotted & Phillips Bit Set W Impact Driver

Item #: WBB982828

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Sunex® 1/2" Drive Bit Set w/ Impact Driver, 9828, 8-Piece

Features:
  • #2 Phillips Bit: 3-1/8" long, 5/16" Hex. #3 Phillips Bit: 1-2/8" long, 5/16" Hex. #3 Phillips Bit: 3-1/8" long, 5/16" Hex. 5/16" wide x 1-3/8" long
  • Used to loosen hard-to-turn nuts or bolts
  • Bit holder contains 1/2" and 5/16" hex for Phillips and Flat screwdriver bits
  • Handle design prevents possibility of hitting hand with hammer when striking the impact driver

Product Specifications

    • BRANDSunex® Tools
    • MANUFACTURER PART NUMBER9828
    • HANDLE MATERIAL--
    • PACKAGE QUANTITY8
    • COLOR FINISHRed
    • DESCRIPTION8-in-1 Impact Driver Set
    • SHANK MATERIAL--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!