Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea 15-1 Ratcheting Interchangeable Bit Screwdriver, 9315mm, 8 1/2" Long, 15 Bits

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Urrea 15-1 Ratcheting Interchangeable Bit Screwdriver, 9315mm, 8 1/2" Long, 15 Bits

Item #: WBB994934

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.98 Save up to 34%
Price: $51.95
Product Information
Customer Review
Product Q&A
Accessories
Urrea 15-1 Ratcheting Interchangeable Bit Screwdriver, 9315mm, 8 1/2" Long, 15 Bits

Double bits made with S2, featuring a steel ball detent security device in the middle to prevent them from slipping out when using them. The shank hollow center works as a 1/4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Reversable change system. Patented storage system keeps bits perfectly organized. The handle's lid opens up to pull out a cartridge holding the 7 double bits.

Product Specifications

    • BRANDUrrea
    • MANUFACTURER PART NUMBER9315mm
    • OVERALL LENGTH8 1/2"
    • EXPOSED LENGTH INCHES3
    • WEIGHT LBS0.617
    • DESCRIPTION15-1 Ratcheting Interchangeable Bit Screwdriver
    • # OF BITS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!