Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

General Tools 751028 28pc Combination Screwdriver Set - Pkg Qty 3

Item #: WBB249750

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.95 each

Sold in packages of 3

Price: $74.85
Product Information
Product Q&A
Accessories
28-Piece Combination Screwdriver Set

This combination screwdriver for both small and large applications includes 8 double-ended alloy bits: #0 x #000 Phillips, #0000 Phillips x 3/64" Slotted, 1/8" x 5/64" Slotted, .50" x 1/16" Hex, 5/64" x 3/32" Hex, T5 x T8 Torx, T6 x T10 Torx, #0 x #1 Square Recess. 11 insert bits: 3/16", 1/4" Slotted, #1, #2 Phillips, T15, T20, T25 Torx, 1/8", 5/32", 3/16 Hex, #2 Square Recess. Embedded magnet in handle allows item to be used with any power shank bit (not included). ABS jeweler's carrier holds screwdriver blades and fits into Versa-Grip handle. Jeweler's carrier can be used alone for smaller work spaces. Magnetic insert bit holder accepts all industry standard bits. Convenient storage for double-ended blades beneath handle cap. Includes nylon storage holster. Exclusive Versa-Grip handle for comfort and control.

Product Specifications

  • BRANDGeneral
  • MANUFACTURER PART NUMBER751028
  • DESCRIPTION28pc Combination Screwdriver Set
  • LENGTH INCHES--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.