Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 735 5-In-1 Multi-Blade Precision Screwdriver - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

General Tools 735 5-In-1 Multi-Blade Precision Screwdriver - Pkg Qty 6

Item #: WBB249726

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.90 each

Sold in packages of 6

Price: $53.40
Product Information
Customer Review
Product Q&A
Accessories
5-in-1 Multi-Blade Precision Screwdriver

This pocket-sized, 5-in-1 screwdriver set Includes 5 heat-treated blades: 1/16", 5/64", 3/32" Slotted, #00 Phillips, T6 Torx. Blade selection reflects most common choices in jewelry and electronics repair. Locking screw chuck holds blades firmly in place and allows lightning-fast swapping. Black Oxide coating on blades prevents rust and corrosion. Storage for loose blades beneath handle cap. Exclusive Versa-Grip handle for comfort and control.

Product Specifications

    • BRANDGeneral Tools
    • MANUFACTURER PART NUMBER735
    • LENGTH INCHES8-5/8
    • DESCRIPTION5-in-1 Multi-Blade Precision Screwdriver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!