Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley Black & Decker 62-524 Stanley , 6-in-1 Screwdriver

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Stanley Black & Decker 62-524 Stanley , 6-in-1 Screwdriver

Item #: WBB983580

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $10.50
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 62-524, 6-in-1 Screwdriver

  • Ergonomically designed handle for comfortable grip.
  • Alloy steel nickel protected blades for long life.
  • Hardened tips for slip-resistant fit.
  • Includes:(2) 3/16, 1/4 in Flat Screwdriver Bits; (2) #1, #2 Phillips® Screwdriver Bits; (2) 1/4, 5/16 in Nut Driver Bits; (1) Handle.


  • Product Specifications

      • BRANDStanley®
      • MANUFACTURER PART NUMBER62-524
      • DESCRIPTION6-in-1 Screwdriver

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Stanley 62-524 6 in 1 Screwdriver

    Your review: Possibly have hard rubber insert in handle for shaft to be more secure.

    Pros: design is great. screw tips are excellent.

    Cons: Shaft is not that good. The shaft falls out of the handle when using the Phillips heads.

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!