Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Magnetic Interchangeable Bit Screwdriver, 9300MS, 7 7/8" Long, W/O Bits

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Urrea Magnetic Interchangeable Bit Screwdriver, 9300MS, 7 7/8" Long, W/O Bits

Item #: WBB994835

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.01 Save up to 26%
Price: $7.40
Product Information
Customer Review
Product Q&A
Accessories
Urrea Magnetic Interchangeable Bit Screwdriver, 9300MS, 7 7/8" Long, W/O Bits

Highendurance transparent fluted plastic handle.

Product Specifications

    • BRANDUrrea
    • MANUFACTURER PART NUMBER9300MS
    • OVERALL LENGTH7 7/8"
    • TIPHex 1/4
    • SHANK TYPERound
    • SHANK DIAMETER3/8"
    • DESCRIPTIONMagnetic Interchangeable Bit Screwdriver
    • WEIGHT LBS0.19
    • EXPOSED LENGTH INCHES3 1/2
    • # OF BITS0
    • OPENING SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:46