Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MegaPro Original 15-in-1 Driver

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

MegaPro Original 15-in-1 Driver

Item #: WBB760500

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MegaPro Original 15-in-1 Driver

The Original 15-in-1- Driver is made in the USA and is loaded with 7 double end (14 tips) industrial grade durable S2 steel bits with a HRC of 60+/-2.

Product Specifications

    • BRANDMegaPro
    • MANUFACTURER PART NUMBER151NAS
    • DESCRIPTIONOriginal 15-in-1 Driver
    • GIFT ITEMYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best screwdriver I ever had!

Your review: NEVER lend it out...you won't get it back!

Pros: Don't have to lift palm or hand to turn. Screwheads store in top.

Cons: I keep losing it in the house! Wish it came in pink!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!