Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MegaPro Ratcheting 13-in-1 Driver

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

MegaPro Ratcheting 13-in-1 Driver

Item #: WBB760508

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MegaPro Ratcheting 13-in-1 Driver

The Ratcheting 13-in-1- Driver is made in Canada and is designed with a rubberized cushion grip handle. It features patent pending ZAD 8 Zinc Alloy SOLID-CORE™ ratchet that delivers over 225 inch-lbs of torque strength. A precision 28-tooth ratchet design makes driving fasteners faster and easier.

Product Specifications

    • BRANDMegaPro
    • MANUFACTURER PART NUMBER211R2C36RD
    • DESCRIPTIONRatcheting 13-in-1 Driver
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:25