Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MegaPro ShaftLOK 15-in-1 Driver

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

MegaPro ShaftLOK 15-in-1 Driver

Item #: WBB760503

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MegaPro ShaftLOK 15-in-1 Driver

The 15-in-1 ShaftLOK driver features the slimmest profile bit locking mechanism. The driver shaft and bits, as well as the 6" and 10" locking extensions will pass through a 3/8" aperture. Extend your reach in even the tightest work situation. There's no chance of a bit falling out when the locking power of ShaftLOK has been tested to 150 lbs. The driver is loaded with the most popular bit assortment and are made of industrial grade durable S2 Steel bits with HRC of 60+/-2.

Product Specifications

    • BRANDMegaPro
    • MANUFACTURER PART NUMBER151SL44
    • DESCRIPTIONShaftLOK 15-in-1 Driver
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!