Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expert E160801 Ratcheting Interchangeable Bit Screwdriver, 10"L, 1/4" Hex
See all 82 items in product family

Expert E160801 Ratcheting Interchangeable Bit Screwdriver, 10"L, 1/4" Hex

Item #: WBB1025588

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.55 Save up to 25%
Price: $ 25.95
Product Information
Product Q&A
Accessories
Expert Ratcheting Interchangeable Bit Screwdriver, E160801, 10"L, 1/4" Hex

Expert Ratcheting Interchangeable Bit Screwdriver

Product Specifications

    • BRANDExpert
    • MANUFACTURER PART NUMBERE160801
    • OVERALL LENGTH10"
    • DESCRIPTIONRatcheting Interchangeable Bit Screwdriver
    • HEX SIZE INCHES1/4
    • COLOR FINISHFull Polish Chrome
    • SHANK LENGTH (IN)5-1/32
    • WEIGHT LBS0.8
    • SHANK TYPERound