Screwdriver Sets
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Features: The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements For working on live equipment up to 1000 volts Complete with roll up pouch with clear 1000v indication IEC 60900 compliant Blades furnished in 2-packs
Features: The blade of the 1262 series of screwdriver is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength It features a non-glare, matt chrome-plated finish The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head The phosphate-coated finish prevents the tip from getting oxidized The ergonomic ensures a comfortable grip to prevent hand fatigue The texture has been inspired by the treads of Racing tyres, developed to maximize grip on ...
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...
Features: Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength