Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® S-56 Non-Sparking Cabinet Tip Screwdriver 3/8"

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

AMPCO® S-56 Non-Sparking Cabinet Tip Screwdriver 3/8"

Item #: WBB321033

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($269.85)

Price: $89.95
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® S-56 Non-Sparking Cabinet Tip Screwdriver 3/8"

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA

Product Specifications

    • BRANDAMPCO®
    • MANUFACTURER PART NUMBERS-56
    • OVERALL LENGTH20 3/16"
    • HANDLE MATERIALPlastic
    • TIP WIDTH3/8"
    • TIP TYPESlotted
    • WEIGHT7 lb
    • SHANK LENGTH15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:44