Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 36 items in product family

Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series, ANDERSON BRUSH 10195

Item #: WBB292994

Sold By: globalindustrial.com

Out of stock, expected on or around 08/31/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.56 Save: up to 36%
Price: $27.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
UC4 .0118 CARBON CRIMPEDWIRE BRUSH LIGHT

  • Rugged, fast cutting action
  • Long life
  • Highest quality oil tempered stainless steel wire
  • Safety designed cups
  • Smooth performance at high speeds
  • Applications: Heavy duty cleaning of large surfaces, Weld Scale Removal, Deburring, Edge Blending, Roughing

Product Specifications

  • APPLICATIONHeavy Duty Cleaning Of Large Surfaces, Weld Scale Removal, Deburring, Edge Blend
  • BRANDAnderson Brush
  • TYPELight Duty (UC)
  • MAX RPM9000
  • BRISTLE DIA. INCHES0.0118
  • STRUCTURECrimped
  • WIRE MATERIALCarbon Steel
  • DIAMETER INCHES4
  • WEIGHT LBS.1.66
  • TRIM LENGTH INCHES1-1/4
  • MANUFACTURER PART NUMBER10195
  • ARBOR THREAD - TPI OR PITCH5/8 in - 11
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.