

 |
Browse Abrasives - Grinding & Cutting (4,772 Items) |
|
 |
Circular Flared End Brushes-NF Series, ANDERSON BRUSH 06081 |
| |
|
 |
|
 |
|
 |
|
|
|
Circular Flared End Brushes-NF Series, ANDERSON BRUSH 06081
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB293575
|
|
|
|
Price: $29.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
NF30S 3"X.006/SS FLAREDEND BRUSH
- Highest quality oil tempered steel wire
- Densely filled
- Long life
- Applications: Weld Cleaning, Mold Cleaning, Deburring, Polishing Tools, Dies & Molds, Rust & Paint Removal, Spot Facing
|
| Product Specifications |
| APPLICATION |
Weld Cleaning, Mold Cleaning, Deburring, Polishing Tools, Dies & Molds, Rust & P |
| BRAND |
Anderson Brush |
| WIRE MATERIAL |
Stainless Steel |
| DIAMETER INCHES |
3 |
| STEM DIA. INCHES |
1/4 |
| MANUFACTURER PART NUMBER |
6081 |
| WIRE SIZE INCHES |
0.0060 |
| MAX RPM |
16000 |
| WEIGHT LBS. |
0.27 |
|
|
|
|
|
|