Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Wire Wheels

49 Results

Availability

Free Shipping

Brand

Grit

View All Diameter
View All Color
49 Results
Compare
BESTSELLER
1
1
$4.98
Ships within 1 Business Day

Diameter

3 in

Wire Material

Steel

Wire Style

Crimped

Center Hole Diameter

1/4 in

Compare
1
1
$16.25
Ships within 1 Business Day

Diameter

4 in

Wire Material

Steel

Wire Style

Stringer Bead

Max RPM

15000 rpm

Compare
1
1
$19.25
Ships within 1 Business Day

Diameter

8 in

Wire Material

Steel

Wire Style

Crimped

Center Hole Diameter

1/2 and 5/8 in

Compare
1
1
$460.00
Sold in packages of 40 / $11.50 ea
Ships in 2 Business Days

Diameter

3 in

Max RPM

25000 rpm

Center Hole Diameter

3/8 in

Compare
1
1
$15.75
Ships within 1 Business Day

Diameter

6 in

Wire Material

Steel

Wire Style

Crimped

Center Hole Diameter

1/2 and 5/8 in

Compare
1
1
$224.75
Sold in packages of 5 / $44.95 ea
Ships Same Day

Diameter

4-1/2 in

Max RPM

12000 rpm

Center Hole Diameter

5/8-11 in