Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Roloc™  Holder 2 1-1/2" x 1/4" - Pkg Qty 70
See all 179 items in product family

3M™ Roloc™ Holder 2 1-1/2" x 1/4" - Pkg Qty 70

Item #: WBB296745

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 70

Price: $927.50
Product Information
Customer Review
Product Q&A
3M™ Roloc™ + Holder 2 1-1/2" x 1/4"

Rugged, plastic holder provides support for all Roloc™ products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc™+ Button.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES1-1/2
    • THREAD SIZERoloc +
    • ATTACHMENT TYPERoloc+
    • MAX RPM25000
    • SHANK SIZE1/4"
    • COLORBlack
    • FORM TYPEMolded
    • SERIES2
    • MANUFACTURER IDFN510079638
    • UPC00048011337340
    • TOOL COMPATIBILITYDie Grinders, Disc Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • DESCRIPTIONRoloc͐ + Holder 1-1/" x 1/4"
    • TRADEMARK NAME 2Roloc™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!