Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,828 Items)
Sub Category
Abrasive Accessories (50)
Remove
Roloc™ Disc Accessories, 3M ABRASIVE 051144-14197, CTN of 5
Remove

      Items
Roloc™ Disc Accessories, 3M ABRASIVE 051144-14197, CTN of 5 Roloc™ Disc Accessories, 3M ABRASIVE 051144-14197, CTN of 5


Roloc™ Disc Accessories, 3M ABRASIVE 051144-14197, CTN of 5
Email This Page Printer Friendly Version
Roloc™ Disc Accessories, 3M ABRASIVE 051144-14197, CTN of 5
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB296598
List Price $58.95    Save 76%
Price: $14.25 ea.
(Sold in pkg of 5, $71.25)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3M™ Roloc™ TP Disc Pad
  • For use with 3M Roloc TP discs and with press on type abrasive discs
Product Specifications
BRAND 3M Abrasive
MAXIMUM RPM 25000
PACKAGE QUANTITY 5 ea/carton, price per carton
TYPE Pad
WEIGHT LBS 0.09
DIAMETER INCHES 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3M™ Disc Pad Face Plate 14270, 4-1/2 in Hard Black

3M™ Disc Pad Face Plate 14270, 4-1/2 in Hard Black

From $13.50
More Info
Add to Cart
3M™ Disc Pad Holder 9145, 4-1/2 in X 1/8 in X 3/8 in 5/8-11 Internal

3M™ Disc Pad Holder 9145, 4-1/2 in X 1/8 in X 3/8 in 5/8-11 Internal

From $18.67
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)