Aluminum Oxide
Availability
Grade
Grit
Size
Brand
Width
Length
Color
Price
Width
2 in
Grit
120
Grade
Fine
Length
48 in
Width
6 in
Grit
P100
Grade
Fine
Length
48 in
Width
1/2 in
Grit
80
Grade
Medium
Length
18 in
Superior Abrasives 10666 Surf Cond Belt LS FD 48" x 6" Aluminum Oxide Very Fine - Pkg Qty 4
Width
6 in
Grade
Very Fine
Length
48 in
Abrasive Material
Aluminum Oxide
Width
6 in
Grit
150
Grade
Very Fine
Length
48 in
Width
2 in
Grit
A160
Grade
Fine
Length
132 in
Width
3 in
Grit
80
Grade
Medium
Length
24 in
3M Cloth Belt, Film Lok, Single Flex, 464W, 600 Grit, 120"L x 9"W, 10 Pack - Pkg Qty 20
Width
9 in
Grit
600
Length
120 in
Abrasive Material
Silicon Carbide
Width
1/2 in
Grade
Medium
Length
18 in
Abrasive Material
Aluminum Oxide
Width
37 in
Grit
100
Grade
Fine
Length
75 in
Width
4 in
Grit
60
Grade
Medium
Length
36 in
Width
1/4 in
Grit
36
Grade
Extra Coarse
Length
12 in
Width
6 in
Grit
100
Grade
Fine
Length
48 in
Width
2 in
Grit
60
Grade
Medium
Length
60 in
Width
1/4 in
Grit
50
Grade
Coarse
Length
24 in
Width
6 in
Grit
60
Grade
Medium
Length
48 in
Width
4 in
Grit
220
Grade
Very Fine
Length
54 in
Width
37 in
Grit
150
Grade
Very Fine
Length
75 in
Width
3/8 in
Grit
40
Grade
Coarse
Length
13 in
Width
1 in
Grit
50
Grade
Coarse
Length
30 in
Width
1 in
Grit
400
Grade
Super Fine
Length
48 in
Width
4 in
Grit
120
Grade
Fine
Length
36 in
Width
25 in
Grit
180
Grade
Very Fine
Length
48 in
Width
6 in
Grit
40
Grade
Coarse
Length
60 in
Width
4 in
Grit
50
Grade
Coarse
Length
24 in
Width
8 in
Grit
80
Grade
Medium
Length
107 in
Width
2 in
Grit
220
Grade
Very Fine
Length
72 in
Width
37 in
Grit
24
Grade
Extra Coarse
Length
75 in
Width
1 in
Grit
220
Grade
Very Fine
Length
42 in
Width
3/4 in
Grit
80
Grade
Medium
Length
20-1/2 in
Width
4 in
Grit
400
Grade
Super Fine
Length
36 in
Width
3-1/2 in
Grit
36
Grade
Extra Coarse
Length
15-1/2 in
VSM Abrasive Belt, 26552, Aluminum Oxide, 3 1/2" X 15 1/2", 120 Grit - Pkg Qty 10
Width
3-1/2 in
Grit
120
Grade
Fine
Length
15-1/2 in
Width
1 in
Grit
100
Grade
Fine
Length
132 in
Width
1/2 in
Grit
36
Grade
Extra Coarse
Length
18 in
Width
1 in
Grit
120
Grade
Fine
Length
30 in
Width
52 in
Grit
60
Grade
Medium
Length
128 in
Width
1/2 in
Grit
40
Grade
Coarse
Length
12 in
Width
2 in
Grit
60
Grade
Medium
Length
48 in
Width
3/8 in
Grit
100
Grade
Fine
Length
13 in
Width
4 in
Grit
40
Grade
Coarse
Length
54 in
Width
52 in
Grit
150
Grade
Very Fine
Length
75 in