Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,828 Items)
Sub Category
Abrasive Bands & Belts (184)
Remove
Open Coat Sanding Belts, MILWAUKEE ELECTRIC TOOLS 49-37-4080, Box of 10
Remove

      Items
Open Coat Sanding Belts, MILWAUKEE ELECTRIC TOOLS 49-37-4080, Box of 10 Open Coat Sanding Belts, MILWAUKEE ELECTRIC TOOLS 49-37-4080, Box of 10


Open Coat Sanding Belts, MILWAUKEE ELECTRIC TOOLS 49-37-4080, Box of 10
Email This Page Printer Friendly Version
Open Coat Sanding Belts, MILWAUKEE ELECTRIC TOOLS 49-37-4080, Box of 10
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB295718
Price: $41.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10 4" SAND BELT 80 GR
  • Applicable Materials: Wood, Most Metals
Product Specifications
LENGTH INCHES 24
WIDTH INCHES 4
BRAND Milwaukee Electric Tools
PACKAGE QUANTITY 10 ea/box, price per box
SUGGESTED USE Wood, Most Metals
WEIGHT LBS 0.12
GRIT 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Cloth Belts 241D, 3M ABRASIVE 051144-26723

Cloth Belts 241D, 3M ABRASIVE 051144-26723

From $1.03
More Info
Add to Cart
Evenrun™ Bands 241D, 3M ABRASIVE 051144-40221

Evenrun™ Bands 241D, 3M ABRASIVE 051144-40221

From $0.36
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)