Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 3 items in product family

Milwaukee® 6101-6 5.5 Amp Bandfile

Item #: WBB445665

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save: up to 42%
Price: $212.95

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Product Q&A
Milwaukee® 6101-6 5.5 Amp Bandfile

Grind, deburr, sand and surface finish metal pipe, angle iron, fiberglass and wood. Getting into awkward tight areas is best suited for the 1/2 inch by 18 inch arm of this Milwaukee Bandfile. The head of the file can be adjusted 180 degrees. This body grip tool offers a single hand on/off paddle switch and a three position side handle. Finishing curved surfaces Milwaukee also offers an offset contact arm to make the job easy. Doing a large surface area Milwaukee offers a 3/4 inch by 18 inch contact for even faster material removal. Milwaukee also offers a full line of Bandfile Belts for extended wear under the toughest conditions.Features:
  • 5.5 amp, 2,300 SFPM, AC only
  • 1/2 inch x 18 inch Contact Arm
  • 180° adjustable head
  • 3 position side handle
Includes:
  • (1) 5.5 Amp Bandfile (6101-6)
  • (1) 1/2" Arm
  • (1) Bandfile Belt Assortment
  • (1) Side Handle

Product Specifications

  • OVERALL LENGTH18-1/2"
  • BRANDMilwaukee®
  • CONSTRUCTIONDouble Insulated
  • GRIT--
  • DESCRIPTIONBandfile
  • CAPACITY1/2" x 18"
  • VOLTAGE120 AC/DC
  • MANUFACTURERS PART NUMBER6101-6
  • WEIGHT LBS6.0
  • AMPS5.5
  • SPINDLE5/8"-11
  • CORD LENGTH FEET8
  • CORD TYPEFixed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.