Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 41761 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 1,020 items in product family

CGW Abrasives 41761 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

Item #: WBB561693

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$3.58 each

Sold in packages of 10

Price: $35.80
Product Information
Customer Review
Product Q&A
CGW Abrasives 41761 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia

Zirconia grain with a poly/cotton heat treated backing. For steel and stainless steel.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT36
    • GRADEExtra Coarse
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM13,300
    • WHEEL TYPET29
    • ARBOR SIZE INCHES7/8
    • PACKAGE QUANTITY1
    • DESCRIPTIONZ-PCE Flap Disc
    • MANUFACTURERS PART NUMBER41761
    • TYPEXL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!