CGW Abrasives 42101 Abrasive Flap Disc 4" x 5/8" 24 Grit Zirconia - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 1,020 items in product family

CGW Abrasives 42101 Abrasive Flap Disc 4" x 5/8" 24 Grit Zirconia - Pkg Qty 10

Item #: WBB561721

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.23 each

Sold in packages of 10

Price: $32.30
Product Information
Customer Review
Product Q&A
CGW Abrasives 42101 Abrasive Flap Disc 4" x 5/8" 24 Grit Zirconia

Premium disc for heavy duty applications. Strong edge stability; long life

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES4
    • CENTER HOLE DIAMETER INCHES5/8
    • MAXIMUM RPM15,300
    • WHEEL TYPET27
    • ARBOR SIZE INCHES5/8
    • PACKAGE QUANTITY1
    • DESCRIPTIONZ3 Flap Disc
    • MANUFACTURERS PART NUMBER42101
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!