Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWalt DW8330 Flap Disc Type 29 7" x 5/8-11" 80 Grit  Zirconia - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 1,020 items in product family

DeWalt DW8330 Flap Disc Type 29 7" x 5/8-11" 80 Grit Zirconia - Pkg Qty 5

Item #: WBB1035659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.60 Save up to 50%
$8.80 each

Sold in packages of 5

Price: $44.00
Product Information
Customer Review
Product Q&A
DeWalt DW8330 Flap Disc Type 29 7" x 5/8-11" 80 Grit Zirconia

Designed for grinding angles of 20-25 degrees, DEWALT Type 29 HP Flap Discs quickly remove material with aggressive grinding action. Featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15 times long than fiber resin metal sanding discs.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDeWALT®
    • ABRASIVE MATERIALZirconia
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8 - 11
    • MAXIMUM RPM8,700
    • WHEEL TYPEType 29
    • SERIESHP
    • UPC28877310596
    • TOOL COMPATIBILITYAngle Grinder
    • PERFROMANCE TYPEHigh Performance
    • PACKAGE QUANTITY5
    • MANUFACTURERS PART NUMBERDW8330

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!