Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Disks (506)
Remove
Plastic Button Style Discs, WEILER 51535
Remove

      Items
Plastic Button Style Discs, WEILER 51535 Plastic Button Style Discs, WEILER 51535


Plastic Button Style Discs, WEILER 51535
Plastic Button Style Discs, WEILER 51535
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB294546
Price: $1.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3" NON-WOVEN SURFACE CONDITIONER DISC AO-COARSE
  • Compatible with 3M Roloc™ back-up pads
  • Applications: Scratch removal, Removing flash, rust and oxidation, Light Deburring, Blending ground out welds, Gasket removal, Cleaning, bending and conditioning metal surfaces, Removing heat discoloration
Product Specifications
APPLICATION Scratch removal, Removing flash, rust and oxidation, Light Deburring, Blending g
BRAND Weiler
MANUFACTURERS PART NUMBER 51535
WEIGHT LBS 0.04
DIAMETER INCHES 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch RS6032, 6" Soft Felt Polishing Pad

Bosch RS6032, 6" Soft Felt Polishing Pad

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)