Fiber Discs
Brand
Diameter
Length
Color
Price
United Abrasives - Sait 52893 3A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
Grit
80
Center Hole Diameter
7/8 in
3M Fibre Disc 787C, 36+, 4-1/2" x 7/8 in, Die 450E, 25 per inner, 100 Per Case - Pkg Qty 100
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
36
Center Hole Diameter
7/8 in
United Abrasives - Sait 69336 AZ-X Fiber Disc 5" x 7/8" 36 Grit Zirconium - Pkg Qty 100
Diameter
5 in
Abrasive Material
Zirconium
Grit
36
Center Hole Diameter
7/8 in
Norton 66623395005 Neon Fiber Disc 4" x 5/8" Aluminum Oxide 100 Grit - Pkg Qty 10
Diameter
4 in
Abrasive Material
Aluminum Oxide
Grit
100
Center Hole Diameter
5/8 in
3M Roloc Fibre Disc 787C, 120+, TR, 2 in, Die R200P, 50 per inner, 200 Per Case - Pkg Qty 200
Diameter
2 in
Abrasive Material
Ceramic Grain
Grit
120
Max RPM
20000 rpm
CGW Abrasives 59801 Premium Resin Fibre Discs 4-1/2" x 7/8" 24 Grit Ceramic - Pkg Qty 25
Diameter
4-1/2 in
Abrasive Material
Ceramic Grain
Grit
24
Center Hole Diameter
7/8 in