

 |
Browse Abrasives - Grinding & Cutting (4,772 Items) |
|
 |
Resin Fibre Discs, Aluminum Oxide, CGW ABRASIVES 48002 |
| |
|
 |
|
 |
|
 |
|
|
|
Resin Fibre Discs, Aluminum Oxide, CGW ABRASIVES 48002
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB294984
|
|
|
Price: $0.46 ea. (Sold in pkg of 25, $11.50)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
4X5/8 36 GRIT ALUM OXRESIN FIBRE DISC- Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance
- Applications: Blending, Removing
- Applicable Materials: Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics
- Used With: Right Angle Grinder/Sander
|
| Product Specifications |
| APPLICATION |
Blending, Removing |
| BRAND |
CGW Abrasives |
| MANUFACTURERS PART NUMBER |
48002 |
| MAXIMUM RPM |
15300 |
| SUGGESTED USE |
Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| WEIGHT LBS |
0.04 |
| USED WITH |
Right Angle Grinder/Sander |
| DIAMETER INCHES |
4 |
| ARBOR SIZE |
5/8 in |
| GRIT |
36 |
|
|
|
|
|
|