Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Disks (506)
Remove
Resin Fibre Discs, Zirconia, CGW ABRASIVES 48122
Remove

      Items
Resin Fibre Discs, Zirconia, CGW ABRASIVES 48122 Resin Fibre Discs, Zirconia, CGW ABRASIVES 48122


Resin Fibre Discs, Zirconia, CGW ABRASIVES 48122
Resin Fibre Discs, Zirconia, CGW ABRASIVES 48122
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB294471
List Price $1.12    Save 3%
Price: $1.09 ea.
(Sold in pkg of 25, $27.25)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

7X7/8 36 GRIT TYPE ZIRKRESIN FIBRE DISC
  • High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
  • Self-sharpening grain exposes new points to work surface
  • Applications: Blending
  • Applicable Materials: Tool Steel, Stainless Steel, Titanium, Iconel
  • Used With: Right Angle Grinder/Sander
Product Specifications
APPLICATION Blending
BRAND CGW Abrasives
MANUFACTURERS PART NUMBER 48122
MAXIMUM RPM 8600
SUGGESTED USE Tool Steel, Stainless Steel, Titanium, Iconel
WEIGHT LBS 0.14
GRIT 36
ARBOR SIZE 7/8 in
DIAMETER INCHES 7
USED WITH Right Angle Grinder/Sander


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch RS6032, 6" Soft Felt Polishing Pad

Bosch RS6032, 6" Soft Felt Polishing Pad

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)