

 |
Browse Abrasives - Grinding & Cutting (4,772 Items) |
|
 |
Resin Fibre Discs, Aluminum Oxide, CGW ABRASIVES 48041 |
| |
|
 |
|
 |
|
 |
|
|
|
Resin Fibre Discs, Aluminum Oxide, CGW ABRASIVES 48041
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB294477
|
|
|
Price: $1.53 ea. (Sold in pkg of 25, $38.25)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
9X7/8 24 GRIT ALUM OXRESIN FIBRE DISC- Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance
- Applications: Removing, Blending
- Applicable Materials: Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics
- Used With: Right Angle Grinder/Sander
|
| Product Specifications |
| APPLICATION |
Removing, Blending |
| BRAND |
CGW Abrasives |
| MANUFACTURERS PART NUMBER |
48041 |
| MAXIMUM RPM |
6600 |
| SUGGESTED USE |
Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| WEIGHT LBS |
0.23 |
| USED WITH |
Right Angle Grinder/Sander |
| DIAMETER INCHES |
9 |
| ARBOR SIZE |
7/8 in |
| GRIT |
24 |
|
|
|
|
|
|