Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,828 Items)
Sub Category
Abrasive Disks (506)
Remove
DICO 6" Lambswool Blend Tie-On Bonnet
Remove

      Items
DICO 6" Lambswool Blend Tie-On Bonnet DICO 6" Lambswool Blend Tie-On Bonnet


DICO 6" Lambswool Blend Tie-On Bonnet
Email This Page Printer Friendly Version
DICO 6" Lambswool Blend Tie-On Bonnet
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB563297
Minimum Quantity: 30 ($118.80)
Price: $3.96 ea.
(Sold in pkg of 5, $19.80)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DICO 6" Lambswool Blend Tie-On Bonnet

This Lambs Wool Tie-On Bonnet is made of 100% lambs wool. Ideal for compounding. Also used for heavy soiled surfaces for applying waxes, glazes and compound. Withstands multiple washings and chemicals.

Product Specifications
LENGTH INCHES 5-3/4
WIDTH INCHES 4
HEIGHT INCHES 1-1/2
COLOR FINISH White
BRAND Dico Products
CONSTRUCTION Lambs Wool
MANUFACTURERS PART NUMBER 584-42360
WEIGHT LBS 0.2
DIAMETER INCHES 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch RS6032, 6" Soft Felt Polishing Pad

Bosch RS6032, 6" Soft Felt Polishing Pad

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)