Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Disks (506)
Remove
Green Corps™ Stikit™ Production™ Discs, 3M ABRASIVE 051131-01546
Remove

      Items
Green Corps™ Stikit™ Production™ Discs, 3M ABRASIVE 051131-01546 Green Corps™ Stikit™ Production™ Discs, 3M ABRASIVE 051131-01546


Green Corps™ Stikit™ Production™ Discs, 3M ABRASIVE 051131-01546
Green Corps™ Stikit™ Production™ Discs, 3M ABRASIVE 051131-01546
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB296656
FREE Shipping within the contiguous US
Price: $113.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Green Corps™ Roloc™ Grinding Coated-Polyester Disc
  • Non loading disc constructed on an E weight heavy paper backing
  • Resin bonded for heat resistance
  • Applications: Stripping Paint, Sanding, Metal Shaping
  • Applicable Materials: Wood, Most Metals
Product Specifications
APPLICATION Stripping Paint, Sanding, Metal Shaping
BRAND 3M Abrasive
MANUFACTURERS PART NUMBER 051131-01546
SUGGESTED USE Wood, Most Metals
WEIGHT LBS 0.09
DIAMETER INCHES 5
GRIT 36
STRUCTURE Open


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch RS6032, 6" Soft Felt Polishing Pad

Bosch RS6032, 6" Soft Felt Polishing Pad

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)