Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Disks (506)
Remove
Bosch RSP240, 5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk)
Remove

      Items
Bosch RSP240, 5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk) Bosch RSP240, 5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk)


Bosch RSP240, 5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk)
Bosch RSP240, 5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk)
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB272182
Price: $4.43

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5", 240 Grit, Pressure Sensitive Sanding Discs (25 Pk).

Product Specifications
MANUFACTURERS PART NUMBER RSP240
QUANTITY 25
TYPE Psa General Purpose Sanding Disc
GRIT 240
DIAMETER INCHES 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch RS6032, 6" Soft Felt Polishing Pad

Bosch RS6032, 6" Soft Felt Polishing Pad

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)