Flap Wheels
Availability
Application
Brand
Grit
Special Price
Grade
Color
Price
Related Products
3M™ Scotch-Brite™ Metal Finishing Wheel 8" x 1" x 3" CRS Grit Aluminum Oxide Scotch-Brite™ Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures. On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are used ...
3M™ Scotch-Brite™ Cut and Polish Flap Brush 12" x 1" x 5" Medium Grit Aluminum Oxide We designed our Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M non-woven materials technology. The open web construction can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer resulting in less frequent replacement than conventional brushes. Nonwoven technology makes our Scotch-Brite™ industrial abrasives unique. A combination of fiber strands, resin, and abrasive mineral forms a thick, open web. The ...
3M™ Scotch-Brite™ Finishing Flap Brush 6" x 1" x 2" FIN Grit Aluminum Oxide Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides ...
3M™ Scotch-Brite™ Metal Finishing Wheel MF-WL 12" x 5" x 1" Aluminum Oxide Medium Scotch-Brite™ Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures. On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are ...
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for ...