Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Discs - Sanding (168)
Remove
Milwaukee® 48-80-0543, Sanding Disc 5 In 36 Grit (25 Per Pack)
Remove

      Items
Milwaukee® 48-80-0543, Sanding Disc 5 In 36 Grit (25 Per Pack) Milwaukee® 48-80-0543, Sanding Disc 5 In 36 Grit (25 Per Pack)


Milwaukee® 48-80-0543, Sanding Disc 5 In 36 Grit (25 Per Pack)
Milwaukee® 48-80-0543, Sanding Disc 5 In 36 Grit (25 Per Pack)
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB446515
List Price $35.80    Save 35%
Price: $23.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sanding Disk - 5" - 36 Grit - 25 Pack

A tough and durable resin fiber sanding disc for the metal working industry. A versatile, all purpose disc of exceptional value because of its ability to perform in a wide range of applications. Ideal for rust and scale removal as well as light general purpose grinding.

Product Specifications
BRAND Milwaukee
MANUFACTURERS PART NUMBER 48-80-0543
PACKAGE QUANTITY 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Quick Change Discs, CGW ABRASIVES 59504

Quick Change Discs, CGW ABRASIVES 59504

From $0.67
More Info
Add to Cart
Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

From $2.24
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)