Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,828 Items)
Sub Category
Discs - Sanding (168)
Remove
Milwaukee® 48-80-0707, Sanding Disc 7 In 36 Grit (25 Per Pack)
Remove

      Items
Milwaukee® 48-80-0707, Sanding Disc 7 In 36 Grit (25 Per Pack) Milwaukee® 48-80-0707, Sanding Disc 7 In 36 Grit (25 Per Pack)


Milwaukee® 48-80-0707, Sanding Disc 7 In 36 Grit (25 Per Pack)
Email This Page Printer Friendly Version
Milwaukee® 48-80-0707, Sanding Disc 7 In 36 Grit (25 Per Pack)
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB446511
FREE Shipping within the contiguous US
List Price $81.60    Save 35%
Price: $52.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sanding Disk - 7" - 36 Grit - 25 Pack

High performance Alumina Zirconia disc offers a tough self sharpening grain. Cool grinding action reduces disc glazing. Requires medium to heavy operator pressure for optimum performance. Ideal for paint removal on cars, boats, fiberglass. Works well on stainless and non-ferrous metals.

Product Specifications
BRAND Milwaukee
MANUFACTURERS PART NUMBER 48-80-0707
PACKAGE QUANTITY 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Quick Change Discs, CGW ABRASIVES 59504

Quick Change Discs, CGW ABRASIVES 59504

From $0.67
More Info
Add to Cart
Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

From $2.24
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)