Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Discs - Sanding (168)
Remove
Stick & Sand Paper Discs, NORTON 66261131481
Remove

      Items
Stick & Sand Paper Discs, NORTON 66261131481 Stick & Sand Paper Discs, NORTON 66261131481


Stick & Sand Paper Discs, NORTON 66261131481
Stick & Sand Paper Discs, NORTON 66261131481
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB297751
FREE Shipping within the contiguous US
Price: $64.95 ea.
(Sold in pkg of 6, $389.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

6" Sand Paper Disc - No Fil Magnum - 80 Grit

This 5" sanding disc Stick is made of water-based stearate, non-pigmented No-Fil Magnum with pressure sensitive backing that allows it to be easily applied and removed. For use of wood or plastic.

Product Specifications
BRAND Norton
MANUFACTURERS PART NUMBER 66261131481
SUGGESTED USE Wood, Plastic
WEIGHT LBS 11.07
DIAMETER INCHES 6
GRIT 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Quick Change Discs, CGW ABRASIVES 59504

Quick Change Discs, CGW ABRASIVES 59504

From $0.67
More Info
Add to Cart
Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

Scotch-Brite™ High Strength Discs, 3M ABRASIVE 048011-00666

From $2.24
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)