Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Sheets (86)
Remove
Cloth Sheets 011K, 3M ABRASIVE 051144-02433
Remove

      Items
Cloth Sheets 011K, 3M ABRASIVE 051144-02433 Cloth Sheets 011K, 3M ABRASIVE 051144-02433


Cloth Sheets 011K, 3M ABRASIVE 051144-02433
Cloth Sheets 011K, 3M ABRASIVE 051144-02433
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB296979
Price: $1.50 ea.
(Sold in pkg of 50, $75.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3M 9X11 CRSE 011K051144-02433
  • Sheet constructed on a J weight, light and flexible cloth backing
  • Applications: Metalworking, Woodworking
Product Specifications
LENGTH INCHES 11
WIDTH INCHES 9
APPLICATION Metalworking, Woodworking
BRAND 3M Abrasive
MANUFACTURERS PART NUMBER 051144-02433
WEIGHT LBS 0.01


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch SS1B185 9" X 11" Sanding Sheet 180 Grit Blue

Bosch SS1B185 9" X 11" Sanding Sheet 180 Grit Blue

From $0.87
More Info
Add to Cart
Bosch SDTR000, Red Detail Sanding Triangle, 60/120/240 Assorted Grits (6Pk)

Bosch SDTR000, Red Detail Sanding Triangle, 60/120/240 Assorted Grits (6Pk)

From $1.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)