Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Bosch 9" X 11" Sanding Sheet, SS1B125, Blue, 120 Grit - Pkg Qty 50

Item #: WBB0272690

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.14 each

Sold in packages of 50

Price: $57.00
Product Information
Product Q&A
Bosch 9" X 11" Sanding Sheet, SS1B125, Blue, 120 Grit

Extra strong cotton fabric backing for long life and perfect for cast iron, stainless steel or prepping copper pipe for soldering. Premium resin-bonded aluminum oxide closed coat. Comes in full 9" x 11" sheets. Ideal for finishing sanders but also other applications, even hand sanding.

Product Specifications

  • BRANDBosch
  • DESCRIPTIONSanding Sheet
  • MANUFACTURERS PART NUMBERSS1B125
  • SIZE9" X 11"
  • GRIT120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.