Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,772 Items)
Sub Category
Abrasive Sheets (86)
Remove
Cloth Sheets, NORTON 66261100960, Box of 25 SHE
Remove

      Items
Cloth Sheets, NORTON 66261100960, Box of 25 SHE Cloth Sheets, NORTON 66261100960, Box of 25 SHE


Cloth Sheets, NORTON 66261100960, Box of 25 SHE
Cloth Sheets, NORTON 66261100960, Box of 25 SHE
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB294930
FREE Shipping within the contiguous US
Price: $165.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

9X11 421Q SCREEN-BAK DURITE SHEETS
  • For dry wall applications
  • Applicable Materials: Masonry Materials
Product Specifications
LENGTH INCHES 11
WIDTH INCHES 9
BRAND Norton
MANUFACTURERS PART NUMBER 66261100960
PACKAGE QUANTITY 25 she/box, price per box
SUGGESTED USE Masonry Materials
WEIGHT LBS 2.60
GRIT 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch SS1B185 9" X 11" Sanding Sheet 180 Grit Blue

Bosch SS1B185 9" X 11" Sanding Sheet 180 Grit Blue

From $0.87
More Info
Add to Cart
Bosch SDTR000, Red Detail Sanding Triangle, 60/120/240 Assorted Grits (6Pk)

Bosch SDTR000, Red Detail Sanding Triangle, 60/120/240 Assorted Grits (6Pk)

From $1.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)