Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Flap Wheels

80 Results

Availability

Special Price

Grit

View All Grit

Brand

View All Diameter
View All Color
80 Results
Compare
BESTSELLER
1
1
$125.00
Sold in packages of 10 / $12.50 ea
Ships within 1 Business Day

Diameter

3 in

Abrasive Material

Aluminum Oxide

Grade

Coarse

Max RPM

15000 rpm

Compare
1
1
$30.30
Sold in packages of 10 / $3.03 ea
Available on or around 05/05/2024

Diameter

1-1/2 in

Abrasive Material

Aluminum Oxide

Grade

Medium

Max RPM

25000 rpm

Compare
1
1
$37.90
Sold in packages of 10 / $3.79 ea
Available on or around 05/17/2024

Diameter

2 in

Abrasive Material

Aluminum Oxide

Grade

Coarse

Max RPM

25000 rpm

Compare
1
1
$165.00
Sold in packages of 10 / $16.50 ea
Ships within 1 Business Day

Diameter

3 in

Abrasive Material

Aluminum Oxide

Grade

Medium

Max RPM

15000 rpm

Compare
1
1
$119.95
Ships in 2 Business Days

Diameter

4-1/2 in

Abrasive Material

Silicon Carbide

Grade

Medium

Max RPM

3500 rpm

Compare
1
1
$66.00
Sold in packages of 10 / $6.60 ea
Ships in 2 Business Days

Diameter

1 in

Abrasive Material

Aluminum Oxide

Grade

Fine

Max RPM

30000 rpm