Cut Off Wheels
Availability
Free Shipping
Special Price
Diameter
Type
Brand
Grit
Color
Price
Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
13580 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 23150 Cut Off Wheel Type 1 Saitech 3" x .035" x 3/8" Ceramic Aluminum Oxide - Pkg Qty 100
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Diameter
4-1/2 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 23041 Cut Off Wheel Type 1 A60T 3" x 1/16" x 3/8" 60 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Caterpillar® 300 Trade General Purpose Diamond Blade, 14" Dia. x 3/16"T x 1+P" Center Hole Dia.
Max RPM
4400 rpm
Diameter
14 in
Center Hole Diameter
1+P
Abrasive Material
Diamond
CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Makita® INOX Grinding Wheel, 36 Grit, Type 27, 4-1/2" Dia x 1/4"T x 5/8-11" Cntr Hole Dia-25/Pk
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 27
Center Hole Diameter
5/8-11 in
DeWalt DWA8051 Metal Cutting Wheel Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
DeWalt DWA8062F HP Metal Cutting Wheels Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 23040 Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Norton 07660789453 Metal Small Diameter Cut-Off Wheel 4" x .035" x 3/8" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
19100 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
3M™ Silver Cut-off Wheel, 3" x 0.06" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Norton 66252809714 Gemini Circular Saw Cut-Off Wheel 6" x .040" x 5/8" 60 Grit Aluminum Oxide Type 1 - Pkg Qty 25
Max RPM
10185 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
5/8 in
Norton 66252843210 BlueFire Right Angle Cut-Off Wheel 6" x 1/16" x 7/8" 36 Grit Alum. Oxide T1 - Pkg Qty 25
Max RPM
10185 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Makita® INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 9" Dia x 5/64"T x 7/8" Cntr Hole Dia, 10/Pk
Max RPM
6650 rpm
Diameter
9 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 23327 Cut Off Wheel Type 1 Z-TECH 6" x .045" x 7/8" Zirconium - Pkg Qty 50
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 23053 Cut Off Wheel Type 1 A60T 3" x .035" x 1/4" 60 Grit Aluminum Oxide - Pkg Qty 100
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
CGW Abrasives 36302 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 25
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Caterpillar® 200 Trade Segmented Rim Diamond Blade, 4-1/2" Dia. x 3/16"T x 7/8" Cntr Hole Dia.
Max RPM
13300 rpm
Diameter
4-1/2 in
Center Hole Diameter
7/8
Abrasive Material
Diamond
United Abrasives - Sait 23043 Cut Off Wheel Type 1 A60T 3" x 1/16" x 1/4" 60 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
Norton 66243510629 Gemini Small Diameter Cut-Off Wheel 4" x .035" x 1/4" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
19100 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
CGW Abrasives 36234 Cut-Off Wheel 14" x 1" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 10
Max RPM
4400 rpm
Diameter
14 in
Wheel Type
Type 1
Center Hole Diameter
1 in
CGW Abrasives 35576 Cut-Off Wheel 14" x 1" 36 Grit Type 1 Aluminum Oxide - Pkg Qty 10
Max RPM
4400 rpm
Diameter
14 in
Wheel Type
Type 1
Center Hole Diameter
1 in
United Abrasives - Sait 23052 Cut Off Wheel Type 1 A36T 3" x .035" x 1/4" 36 Grit Aluminum Oxide - Pkg Qty 100
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
Norton 66252823604 Gemini Right Angle Cut-Off Wheel 6" x .040" x 7/8" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 25
Max RPM
10185 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
CGW Abrasives 35501 Cut-Off Wheel 3" x 3/8" 60 Grit Type 1 Aluminum Oxide - Pkg Qty 50
Max RPM
23900 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Makita® INOX Grinding Wheel, 36 Grit, Type 27, 7" Dia x 1/4"T x 7/8" Cntr Hole Dia, 10/Pk
Max RPM
8500 rpm
Diameter
7 in
Wheel Type
Type 27
Center Hole Diameter
7/8 in
Makita® INOX Grinding Wheel, 36 Grit, Type 27, 9" Dia x 1/4"T x 7/8" Cntr Hole Dia, 10/Pk
Max RPM
6650 rpm
Diameter
9 in
Wheel Type
Type 27
Center Hole Diameter
7/8 in
United Abrasives - Sait 24050 Cut Off Wheel Type 1 Stud King 14" x 3/32" x 1" Aluminum Oxide - Pkg Qty 10
Max RPM
4400 rpm
Diameter
14 in
Wheel Type
Type 1
Center Hole Diameter
1 in
3M™ Silver Cut-off Wheel, 3" x .035" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
CGW Abrasives 36123 Metal Cut-Off Wheel 14" x 1" Type 1 36 Grit Aluminium Oxide - Pkg Qty 10
Max RPM
4400 rpm
Diameter
14 in
Wheel Type
Type 1
Center Hole Diameter
1 in
Norton 66243510645 Gemini Small Diameter Cut-Off Wheel 3" x 1/16" x 1/4" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
Norton 07660701618 Metal Right Angle Cut-Off Wheel 5" x .040" x 7/8" 60 Grit Aluminum Oxide Type 1 - Pkg Qty 25
Max RPM
12225 rpm
Diameter
5 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Norton 66252843208 BlueFire Right Angle Cut-Off Wheel 4-1/2" x 1/16" x 7/8" 36 Grit Alum. Oxide T1 - Pkg Qty 25
Max RPM
13580 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Makita® INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 7" Dia x 1/16"T x 7/8" Cntr Hole Dia, 10/Pk
Max RPM
8500 rpm
Diameter
7 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Max RPM
20300 rpm
Diameter
3 in
Center Hole Diameter
3/8 in
Abrasive Material
Aluminum Oxide
Norton 66243510627 Gemini Small Diameter Cut-Off Wheel 3" x .035" x 1/4" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
CGW Abrasives 45011 Cut-Off Wheel 5" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25
Max RPM
12250 rpm
Diameter
5 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1A
Center Hole Diameter
1/4 in